Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, 5 yd L, 1/2 in W

  • Mfr # 4951

  • Zoro # G4321834


product price: $28.79
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
110 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4951
Zoro #
G4321834
UPC #
888519025628
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
5 yd.
Width
1/2"
Tape Core Diameter
3 in
Thickness
45 Mil
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m

Details

Tape Tensile Strength
110 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
32 Degrees F
Item
Double-Sided Foam Tape
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Continuous Roll
Series
4951
Adhesion Strength
288 oz./in.
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Duct Tape Adhesive
Acrylic
Material
Firm Foam
Liner Color
Clear
Performance Temp.
32 Degrees to 200 Degrees F
Tape Elongation
Not Rated
Tape Resistance Properties
Solvent-Resistant
Liner Material
Polyester
Product Form
Continuous Roll
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Adhesion to Steel
288 oz/in
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Brand and Series
3M VHB 4951
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range
32 Degrees to 200 Degrees F
Removable
No
Tape Backing Construction
Foam
Foam Density Type
Firm
Foam Cell Type
Closed
Tape Brand
3M(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series 4951, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.