Foam Tape, White, 5 yd L, 1/2 in W
Mfr # 4955
Zoro # G304853040
product price: $27.59
/eaKey Features
Tape Thickness
45 mil
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4955
Zoro #
G304853040
UPC #
888519336953
Country of Origin
United States
Dimensions
Tape Thickness
45 mil
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.6 m
Metric Width
12.7 mm
Description
White VHB Tape 0.5 in x 5yd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.