Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, 5 yd L, 1/2 in W

  • Mfr # LSE110WF

  • Zoro # G304853002


product price: $16.99
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
68 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSE110WF
Zoro #
G304853002
UPC #
888519099049
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Width
12.7 mm

Details

Tape Tensile Strength
68 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
32 Degrees F
Item
Double-Sided Foam Tape
Series
LSE-100WF
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints, Wood
Temperature Range
32 Degrees F to 300 Degrees F
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Tape Type
Double-Sided VHB (Very High Bond) Tape
Common Industry
Assembly & Manufacturing
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Foam Density Type
Conformable
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Liner Material
Polyethylene
Liner Included
Yes
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Adhesion to Steel
76 in/oz

Description

VHB Tape LSE-160WF 0.5 x 5yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.