Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, 5 yd L, 3/4 in W

  • Mfr # 4930

  • Zoro # G4321737


product price: $23.39
/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G4321737
UPC #
888519024874
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
5 yd.
Width
3/4"
Tape Core Diameter
3 in
Thickness
25 mil
Metric Tape Length
4.57 m
Metric Width
19.05 mm
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
230 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Adhesion Strength
320 oz./in.
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
4930
Material
Firm Foam
Liner Color
White
Tape Elongation
Not Rated
Liner Included
Yes
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Max. Adhesion Time
24 mo
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Tape Backing Construction
Foam
Temperature Range
-31 Degrees to 230 Degrees F
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Adhesion to Steel
320 oz/in
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Foam Density Type
Firm
Removable
No
Product Form
Continuous Roll
Liner Material
Kraft Paper
Brand and Series
3M VHB 4930
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 230 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.