Zoro Homepage

Foam Tape, White, Disc, PK100

  • Mfr # 4930

  • Zoro # G5496382


product price: $61.19
/pk 100, $0.61/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G5496382
UPC #
888519064344
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
1 1/2 in
Width
1 1/2 in
Diameter
1-1/2"
Thickness
25 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1 1/2 in
Metric Tape Shape Diameter
38.1 mm

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Series
4930
Performance Temp.
Up to 200 Degrees F
Liner Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Circle
Adhesion Strength
20 oz./in.
Material
Firm Foam
Tape Elongation
Not Rated
Temperature Range
-31 Degrees to 194 Degrees F
Product Form
Disc
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Brand and Series
3M VHB 4930
Tape Sub-Type
Double-Sided VHB Firm Foam Tape Shapes
Foam Cell Type
Closed
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Included
Yes
Adhesion to Steel
320 oz/in
Foam Density Type
Firm
Liner Material
Kraft Paper
Tape Brand
3M(TM)
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.