Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, Disc, PK100

  • Mfr # 4930

  • Zoro # G5776583


product price: $91.99
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G5776583
UPC #
888519064375
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
2 in
Width
2 in
Thickness
25 mil
Diameter
2"
Tape Core Diameter
3 in
Metric Tape Shape Diameter
50.8 mm
Imperial Tape Shape Diameter
2 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Shape
Circle
Duct Tape Adhesive
Acrylic
Adhesion Strength
20 oz./in.
Series
4930
Performance Temp.
Up to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Material
Firm Foam
Liner Color
White
Tape Elongation
Not Rated
Brand and Series
3M VHB 4930
Foam Cell Type
Closed
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Adhesive Format
Double-Sided
Foam Density Type
Firm
Adhesion to Steel
320 oz/in
Sub-Brand
VHB(TM)
Liner Material
Kraft Paper
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form
Disc
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Firm Foam Tape Shapes
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Temperature Range
-31 Degrees to 194 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.