Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, Square, PK5

  • Mfr # 4930

  • Zoro # G2450065


product price: $8.55
/pk 5, $1.71/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G2450065
UPC #
888519065327
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
3/4"
Width
3/4"
Thickness
25 mil
Metric Tape Length
19.05 mm
Metric Width
19.05 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
3/4 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion Strength
20 oz./in.
Material
Firm Foam
Shape
Square
Performance Temp.
Up to 200 Degrees F
Liner Color
White
Series
4930
Tape Elongation
Not Rated
Liner Material
Kraft Paper
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Firm Foam Tape Shapes
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Brand and Series
3M VHB 4930
Foam Cell Type
Closed
Tape Adhesive Format
Double-Sided
Adhesion to Steel
320 oz/in
Temperature Range
-31 Degrees to 194 Degrees F
Foam Density Type
Firm
Environment
Indoor and Outdoor
Product Form
Square
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Brand
3M(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.