Foam Tape, White, Square, PK5
Mfr # 4930
Zoro # G9531837
product price: $7.49
/pk 5, $1.50/eaKey Features
Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4930
Zoro #
G9531837
UPC #
888519065549
Country of Origin
United States
Dimensions
Tape Thickness
1/32 in
Length
1-1/2"
Width
1-1/2"
Thickness
25 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 1/2 in
Imperial Tape Length
1 1/2 in
Metric Width
38.1 mm
Metric Tape Length
38.1 mm
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.