Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, Strip, PK100

  • Mfr # 4930

  • Zoro # G5527776


product price: $66.39
/pk 100, $0.66/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4930
Zoro #
G5527776
UPC #
888519084465
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
3"
Width
3/4"
Thickness
25 mil
Metric Tape Length
76.2 mm
Imperial Tape Length
3 in
Metric Width
19.05 mm
Imperial Tape Width
3/4 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Performance Temp.
Up to 200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Material
Firm Foam
Adhesion Strength
20 oz./in.
Duct Tape Adhesive
Acrylic
Series
4930
Shape
Rectangle
Tape Elongation
Not Rated
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 194 Degrees F
Product Form
Strip
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Foam Density Type
Firm
Liner Material
Kraft Paper
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Brand
3M(TM)
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Firm Foam Tape Shapes
Tape Backing Construction
Foam
Adhesion to Steel
320 oz/in
Liner Included
Yes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4930

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.