Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam/Polyurethane soft FX Corded Earplugs, 33 dB, Yellow, 10 PK

  • Mfr # MMM3121260

  • Zoro # G401839138


product price: $78.35
/pk 10, $7.83/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Earplug Material
Foam/Polyurethane
Features
Disposable; Corded
Cord Material - Hearing Protection
Vinyl Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3121260
Zoro #
G401839138
UPC #
80529120854
Country of Origin
United States

Details

Item
soft FX Corded Earplugs
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Earplug Material
Foam/Polyurethane
Features
Disposable; Corded
Cord Material - Hearing Protection
Vinyl Cord
Standards
CSA Class AL

Description

Corded foam earplug features a bell shape and super-soft, slow-recovery foam to effectively seal the ear canal and provide reliable hearing protection. One size fits most. Bell shape allows easy fitting and removal. Roll-down foam is made of polyurethane. The cord is made of vinyl. Poly bag keeps each pair of earplugs clean before use. Noise Reduction Rating (NRR) is 33 decibels CSA Class AL. E-A-Rsoft FX corded earplugs are test-compatible with 3M E-A-Rfit Validation System.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.