Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoamTape, White, 36ydL, 1/2inW, PK18

  • Mfr # 4950

  • Zoro # G8838521


product price: $1,717.99
/pk 18, $95.44/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Acrylic Foam
Series
4950
Tape Adhesive
Acrylic
Tape Thickness
1/16 in
Max. Tape Performance Temp.
200.0 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950
Zoro #
G8838521
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Tape Core Diameter
1.5 in
Imperial Tape Length
36 yd
Metric Width
12.7 mm
Metric Tape Length
32.9 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Tape Length
36 yd

Details

Item
Double-Sided Foam Tape
Tape Backing Material
Acrylic Foam
Series
4950
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200.0 Degree
Tape Tensile Strength
140 lb/in
Tape Color
White
Tape Elongation
Not Rated
Temperature Range
-25 Degrees to 200 Degrees F
Standards
UL 746C
Number of Adhesive Sides
2
Sub-Brand
VHB(TM)
Liner Material
Kraft Paper
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
-25 Degrees F
Liner Included
Yes
Foam Cell Type
Closed
Tape Resistance Properties
Impact-Resistant
Brand and Series
3M VHB 4950
Foam Density Type
Firm
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Backing Construction
Foam
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Powder Coated Paints
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
62 oz/in
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-25 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Continuous Roll, Series 4950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.