Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, 1-1/2 In, Shiny Silver, PK100

  • Mfr # 1170

  • Zoro # G5502481


product price: $65.89
/pk 100, $0.66/ea
Sold in multiples of 6 for $395.34

Key Features

Tape Color
Silver
Series
1170
Tape Thickness
3.2 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G5502481
UPC #
888519083253
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.2 mil
Width
1 1/2 in
Diameter
1-1/2"
Tape Core Diameter
1 1/2 in
Duct Tape Width
1-1/2"
Imperial Tape Shape Diameter
1 1/2 in
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in
Imperial Tape WxL
1 1/2 in

Details

Tape Color
Silver
Series
1170
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Silver
Material
Aluminum Foil
Adhesion Strength
35 oz/in
Standards
RoHS 2011/65/EU, UL Listed
Tape Backing Material
Aluminum
Shape
Circle
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Product Form
Discs
Breaking Strength
20 lb/in
Maximum Tape Performance Temperature
265 Degrees F
Shielding Effectiveness
Excellent (Over 85dB)
Tape Sub-Type
General Purpose Foil
Voltage Rating
600 V
Tape Type
Foil
Adhesion to Steel
35 oz/in
Tape Brand
3M(TM)
Tape Resistance Properties
Electrical-Resistant, Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Adhesive Material
Acrylic
Liner Included
Yes
Adhesive Properties
Conductive
Specifications Met
EU, RoHS, UL Listed
Tape Backing Construction
Foil
Minimum Tape Performance Temperature
-40 Degrees F
Elongation
5 %
Tape Properties
EMI Shielding, Flame-Retardant
Liner Material
Paper
Duct Tape Type
Line Tester
Brand
3M(TM)

Description

Accessories used with 3M Dynatel Locators.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.