Foil Tape, 1-1/2" x 60 yd., 4.6 mil, PK24
Mfr # 425
Zoro # G921678835
product price: $1,691.99
/pk 24, $70.50/ea
Free Shipping & Returns
Key Features
Tape Elongation
6.0 %
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65.0 Degrees F
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425
Zoro #
G921678835
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
4.6 mil
Length
60 yd.
Details
Tape Elongation
6.0 %
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65.0 Degrees F
Tape Adhesive Material
Acrylic
Tape Tensile Strength
28.0 lb/in
Tape Backing Material
Aluminum Foil
Tape Color
Silver
Description
Foil Tape, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Temperature Range Up to 300 Degrees F, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards ASTM D3330, ASTM D3759, UL 723, UL 746C, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 1.97 mil, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.