Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 18 Yd., Copper, PK9
Mfr # 1245-1"X18YD
Zoro # G5755452
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 in
- Tape Length 18 yd
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
Product Information
- Brand 3M
- MFR # 1245-1"X18YD
- Zoro # G5755452
- UPC # 00054007275312
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 18 yd |
Width | 1" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 54 ft |
Metric Tape Length | 16.5 m |
Imperial Tape Width | 1 in |
Details
Description
3M Embossed Copper Foil EMI Shielding Tape 1245 is an acrylic adhesive EMI shielding tape. This flame retardant tape is designed for applications that require outstanding electrical conductivity. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- AP PRODUCTS AP Products 018-855 Ribbed Foam Seal with PSA Tape - 1/2" x 5/16" x 50' (018-855)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- 3M SPLICNGTAPE 3/4""X22' BLK (2155)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Electrical Tapes