Foil Tape, 2 in x 5 yd, Aluminum
Mfr # 3380
Zoro # G915754767
product price: $4.89
/eaKey Features
Tape Elongation
4.0 %
Tape Backing Material
Aluminum Foil
Tape Color
Silver
Temperature Range
-30 Degrees to 260 Degrees F
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3380
Zoro #
G915754767
UPC #
888519011300
Country of Origin
United States
Dimensions
Width
2 in
Length
5 yd
Details
Tape Elongation
4.0 %
Tape Backing Material
Aluminum Foil
Tape Color
Silver
Temperature Range
-30 Degrees to 260 Degrees F
Tape Adhesive Material
Acrylic
Tape Tensile Strength
10.0 lb/in
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.