Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 32433
- Zoro # G223944409
product price:Â
$
60.99
/ea
Key Features
Tape Resistance Properties
Chemical-Resistant
Tape Tensile Strength
17 lb/in
Common Industry
Construction
Standards
UL 723
Tape Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32433
- Zoro #
- G223944409
- UPC #
- 00750351324330
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Resistance Properties
- Chemical-Resistant
- Tape Tensile Strength
- 17 lb/in
- Common Industry
- Construction
- Standards
- UL 723
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Tape Backing Construction
- Foil
- Tape Elongation
- 7 %
- Tape Type
- Foil Tape
- Product Form
- Continuous Roll
- Tape Backing Material
- Aluminum Foil
- Tape Color
- Silver
- Liner Included
- Liner Included
- Minimum Tape Performance Temperature
- -40 Degrees F
- Series
- 3243
- Maximum Tape Performance Temperature
- 425 Degrees F
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.5 mil
Description
Foil Tape, Common Industry Construction, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 3243, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 723, Tape Color Silver, Tape Resistance Properties Chemical-Resistant, Tape Backing Construction Foil, Tape Thickness 3.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.