Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, 3/4 In, 3.5 mil, Copper, PK250

  • Mfr # 1125

  • Zoro # G5531811


product price: $24.99
/pk 250, $0.10/ea
Sold in multiples of 13 for $324.87

Key Features

Tape Color
Copper
Series
1125
Tape Thickness
3.5 mil
Performance Temp.
Up to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G5531811
UPC #
888519082768
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.5 mil
Width
3/4 in
Tape Core Diameter
3/4 in
Diameter
3/4"
Duct Tape Width
3/4"
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm
Imperial Tape Shape Diameter
3/4 in
Imperial Tape WxL
3/4 in

Details

Tape Color
Copper
Series
1125
Performance Temp.
Up to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
40 oz/in
Shape
Circle
Tape Backing Material
Copper
Standards
RoHS 2011/65/EU, UL Listed
Material
Copper
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Adhesion to Steel
40 oz/in
Tape Adhesive Material
Acrylic
Breaking Strength
25 lb/in
Tape Backing Construction
Foil
Tape Resistance Properties
Thermal-Resistant
Tape Type
Foil
Elongation
5 %
Voltage Rating
600 V
Tape Sub-Type
General Purpose Foil
Tape Adhesive Format
Single-Sided
Product Form
Discs
Specifications Met
EU, RoHS, UL Listed
Tape Properties
EMI Shielding, Flame-Retardant
Liner Included
Yes
Tape Brand
3M(TM)
Shielding Effectiveness
Fair (50 to 70dB)
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
265 Degrees F
Brand
3M(TM)

Description

Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 3/4 in, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.