Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, 3/4 In., Shiny Silver, PK500

  • Mfr # 425

  • Zoro # G4294105


product price: $25.19
/pk 500, $0.05/ea

Key Features

Tape Color
Silver
Tape Thickness
0.05 mm
Series
425
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425
Zoro #
G4294105
UPC #
888519010563
Country of Origin
United States

Dimensions

Width
3/4"
Tape Thickness
0.05 mm
Diameter
3/4"
Tape Core Diameter
3/4 in
Length
10 meters

Details

Item
Shielding Foil Tape
Tape Color
Silver
Series
425
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
30 lb/in
Temperature Range
Up to 300 Degrees F
Tape Elongation
10 %
Adhesion Strength
47 oz./in.
Tape Shape
Circle
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, F.A.R. 25.853(a), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C
Tape Adhesive Format
1

Description

Foil Tape, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Temperature Range Up to 300 Degrees F, Series 425, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a), L-T-80B, SAE AMS-T-23397, UL 723, UL 746C, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 1.97 mil, Tape Shape Circle, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.