Zoro Homepage

Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250

  • Mfr # 1120

  • Zoro # G5730121


product price: $29.19
/pk 250, $0.12/ea

Key Features

Tape Color
Silver
Series
1120
Tape Thickness
4 mil
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Tape Tensile Strength
16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G5730121
UPC #
888519082249
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
3/4 in
Diameter
3/4"
Tape Core Diameter
3/4 in
Duct Tape Width
3/4"
Imperial Tape Width
3/4 in
Imperial Tape Shape Diameter
3/4 in
Metric Tape Width
19.1 mm
Length
25 yd

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 3/4 in, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 3/4 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.