Foil Tape
- Mfr # 50011
- Zoro # G823944564
product price:Â
$
96.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Color
Silver
Tape Tensile Strength
22 lb/in
Product Form
Continuous Roll
Imperial Tape Length
33 3/8 yd
Tape Backing Construction
Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50011
- Zoro #
- G823944564
- UPC #
- 00750351500116
- Country of Origin
- Netherlands
Dimensions
- Imperial Tape Length
- 33 3/8 yd
- Imperial Tape Width
- 3 in
Details
- Item
- Foil Tape
- Tape Color
- Silver
- Tape Tensile Strength
- 22 lb/in
- Product Form
- Continuous Roll
- Tape Backing Construction
- Foil
- Tape Backing Material
- Aluminum Foil
- Tape Adhesive Material
- Mastic
- Tape Elongation
- 9 %
Description
Foil Tape, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 3 in, Product Form Continuous Roll, Tape Adhesive Material Mastic, Tape Backing Material Aluminum Foil, Tape Color Silver, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.