Foil Tape
- Mfr # 95588
- Zoro # G323944767
product price:Â
$
48.15
/ea
Key Features
Environment
Indoor/Outdoor
Liner Included
Liner Included
Maximum Tape Performance Temperature
240 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Tensile Strength
39 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95588
- Zoro #
- G323944767
- UPC #
- 00051128955888
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 4 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 5.5 mil
Details
- Item
- Foil Tape
- Environment
- Indoor/Outdoor
- Liner Included
- Liner Included
- Maximum Tape Performance Temperature
- 240 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Tensile Strength
- 39 lb/in
- Standards
- ASTM C1136, Type II, IV, UL723
- Tape Color
- Silver
- Tape Resistance Properties
- Mold-Resistant, Puncture-Resistant, Tear-Resistant
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Backing Construction
- Foil
- Tape Elongation
- 2 %
- Product Form
- Continuous Roll
- Liner Material
- Polycoated Kraft Paper
- Features
- Seaming, Joining, Duct Repair
- Series
- 1525CW
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 4 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1525CW, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.