Foil Tape
- Mfr # 95657
- Zoro # G823944373
product price:Â
$
78.69
/ea
Key Features
Tape Color
White
Tape Tensile Strength
40 lb/in
Common Industry
Aerospace, Construction
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95657
- Zoro #
- G823944373
- UPC #
- 00051128956571
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 4 7/8 in
Details
- Item
- Foil Tape
- Tape Color
- White
- Tape Tensile Strength
- 40 lb/in
- Common Industry
- Aerospace, Construction
- Environment
- Indoor/Outdoor
- Product Form
- Continuous Roll
- Tape Resistance Properties
- Mold-Resistant, Puncture-Resistant, Tear-Resistant
- UV Resistance
- UV-Resistant
- Standards
- ASTM C1136, Type II, IV, UL723
- Tape Elongation
- 2 %
- Tape Adhesive Material
- Acrylic
Description
Foil Tape, Common Industry Aerospace, Construction, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 4 7/8 in, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Standards ASTM C1136, Type II, IV, UL723, Tape Color White, Tape Resistance Properties Mold-Resistant, Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.