Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 95720
- Zoro # G623944450
product price:Â
$
49.75
/ea
Key Features
Tape Color
White
Product Form
Continuous Roll
Tape Resistance Properties
Mold-Resistant
Imperial Tape Length
50 yd
Tape Tensile Strength
39 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95720
- Zoro #
- G623944450
- UPC #
- 00051128957202
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Color
- White
- Product Form
- Continuous Roll
- Tape Resistance Properties
- Mold-Resistant
- Tape Tensile Strength
- 39 lb/in
- Tape Elongation
- 7 %
- Tape Adhesive Material
- Acrylic
- Maximum Tape Performance Temperature
- 240 Degrees F
- Series
- 1547CW
- Minimum Tape Performance Temperature
- -40 Degrees F
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 4.9 mil
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1547CW, Tape Adhesive Material Acrylic, Tape Color White, Tape Resistance Properties Mold-Resistant, Tape Thickness 4.9 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.