Foil Tape
- Mfr # 95739
- Zoro # G423944216
product price:Â
$
50.55
/ea
Key Features
Tape Adhesive Material
Acrylic
Tape Color
White
Standards
ASTM C1136 Type II, IV
Imperial Tape Length
50 yd
Imperial Tape Width
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95739
- Zoro #
- G423944216
- UPC #
- 00051128957394
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Adhesive Material
- Acrylic
- Tape Color
- White
- Standards
- ASTM C1136 Type II, IV
- Tape Tensile Strength
- 30 lb/in
- Product Form
- Continuous Roll
- Series
- 1568CW
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 240 Degrees F
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 7.5 mil
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1568CW, Tape Adhesive Material Acrylic, Standards ASTM C1136 Type II, IV, Tape Color White, Tape Thickness 7.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.