Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 96005
- Zoro # G923944624
product price:Â
$
30.99
/ea
Key Features
Imperial Tape Length
50 yd
Tape Color
Silver
Standards
ASTM C1136, Type II, IV, UL723
Product Form
Continuous Roll
Tape Tensile Strength
39 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96005
- Zoro #
- G923944624
- UPC #
- 00051128960059
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Color
- Silver
- Standards
- ASTM C1136, Type II, IV, UL723
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 39 lb/in
- Environment
- Indoor/Outdoor
- Maximum Tape Performance Temperature
- 0 Degrees F
- Tape Adhesive Material
- Acrylic
- Minimum Tape Performance Temperature
- -40 Degrees F
- Liner Included
- Liner Included
- Tape Elongation
- 2 %
- Series
- 2C110
- Features
- Seaming, Joining, Duct Repair
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 3 mil
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 0 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 2C110, Tape Adhesive Material Acrylic, Liner Included Liner Included, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver, Tape Thickness 3 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.