
Foil Tape, Aluminum, Silver, 2"x60 yd., PK24
Mfr # 427
Zoro # G7640637
product price: $2,671.71
/pk 24, $111.32/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Length
60 yd.
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427
Zoro #
G7640637
UPC #
051125853705
Country of Origin
United States
Dimensions
Length
60 yd.
Width
2 in
Tape Thickness
4.6 mil
Details
Item
Foil Tape
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
28 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Description
Foil Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.