Zoro Homepage

Foil Tape, Aluminum, Silver, 49 yd L, 1-7/8 in W

  • Mfr # 3380

  • Zoro # G6082307


product price: $24.19
/ea

Key Features

Tape Color
Silver
Length
49 yd.
Width
1-7/8"
Tape Thickness
3.25 mil
Series
3380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380
Zoro #
G6082307
UPC #
00051111974193
Country of Origin
United States

Dimensions

Length
49 yd.
Width
1-7/8"
Tape Thickness
3.25 mil
Tape Core Diameter
5 in
Diameter
5"
Metric Tape Width
48 mm
Metric Tape Length
45.7 m
Imperial Tape Length
49 yd
Imperial Tape Width
1 7/8 in

Details

Item
Foil Tape
Tape Color
Silver
Series
3380
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
10 lb/in
Temperature Range
-30 Degrees to 260 Degrees F
Tape Elongation
5 %
Adhesion Strength
40 oz./in.
Tape Shape
Continuous Roll
Standards
ASTM D3330, ASTM D3652, ASTM D3759, CGA #164.112/63/0, UL 723
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Type
Foil Tape
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Tape Adhesive Format
Single-Sided
Brand and Series
3M 3380
Tape Sub-Type
General Purpose Foil Tape
Liner Material
Poly Coated Kraft Paper
Specifications Met
ASTM, UL Listed
Adhesion to Steel
40 oz/in
Environment
Indoor and Outdoor
Liner Included
Yes
Tape Resistance Properties
UV-Resistant
Tape Backing Construction
Foil

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 49 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 49 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.