Zoro Homepage

Foil Tape, Aluminum, Silver, 50 yd L, 2-3/4 in W

  • Mfr # 3381

  • Zoro # G6073304


product price: $23.29
/ea

Key Features

Tape Color
Silver
Length
149mm
Width
72mm
Tape Thickness
2.7 mil
Series
3381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3381
Zoro #
G6073304
UPC #
00051115318719
Country of Origin
United States

Dimensions

Length
149mm
Width
72mm
Tape Thickness
2.7 mil
Diameter
5"
Tape Core Diameter
5 in
Imperial Tape Width
2 13/16 in
Metric Tape Length
45.7 m
Imperial Tape Length
50 yd
Metric Tape Width
72 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
3381
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
10 lb/in
Temperature Range
-30 Degrees to 260 Degrees F
Tape Elongation
5 %
Tape Shape
Continuous Roll
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
10 oz./in.
Tape Brand
3M(TM)
Tape Resistance Properties
UV-Resistant
Specifications Met
ASTM
Liner Included
Yes
Tape Backing Construction
Foil
Common Industry
Assembly & Manufacturing
Tape Adhesive Format
Single-Sided
Adhesion to Steel
40 oz/in
Product Form
Continuous Roll
Liner Material
Kraft Paper
Environment
Indoor and Outdoor
Brand and Series
3M 3381
Tape Type
Foil Tape
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3381, Common Industry Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 3/4 in, Imperial Tape WxL 2 13/16 in x 50 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3381, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.