Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Aluminum, Silver, 55 yd L, 2 in W

  • Mfr # 4380

  • Zoro # G6186512


product price: $47.99
/ea

Key Features

Tape Color
Silver
Length
55 yd.
Width
2"
Tape Thickness
2 mil
Series
4380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4380
Zoro #
G6186512
UPC #
00051111928639
Country of Origin
United States

Dimensions

Length
55 yd.
Width
2"
Tape Thickness
2 mil
Diameter
4-25/64"
Metric Tape Length
50 m
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
55 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
4380
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
160 oz/in
Temperature Range
-30 Degrees to 300 Degrees F
Tape Elongation
5 %
Tape Shape
Continuous Roll
Standards
ASTM D3330, ASTM D3759, ISO 9001
Adhesion Strength
10 oz./in.
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Liner Included
No Liner
Tape Resistance Properties
Heat-Resistant, UV-Resistant
Tape Sub-Type
General Purpose Foil Tape
Tape Backing Construction
Foil
Common Industry
General Maintenance & Repair
Specifications Met
ASTM, ISO
Adhesion to Steel
40 oz/in
Tape Brand
3M(TM)
Brand and Series
3M 4380
Environment
Indoor and Outdoor
Tape Type
Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 4380, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 55 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 300 Degrees F, Product Form Continuous Roll, Series 4380, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.