Zoro Homepage

Foil Tape, Aluminum, Silver, 60 yd L, 1 in W

  • Mfr # 34383

  • Zoro # G6168583


product price: $47.39
/ea

Key Features

Tape Color
Silver
Length
60 yd.
Width
1"
Tape Thickness
4.5 mil
Series
34383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34383
Zoro #
G6168583
UPC #
00051125658553
Country of Origin
United States

Dimensions

Length
60 yd.
Width
1"
Tape Thickness
4.5 mil
Diameter
4-49/64"
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in

Details

Item
Foil Tape
Tape Color
Silver
Series
34383
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
30 lb/in
Temperature Range
-40 Degrees to 300 Degrees F
Tape Elongation
10 %
Standards
ASTM D3652
Tape Shape
Continuous Roll
Adhesion Strength
20 oz./in.
Brand and Series
3M 34383
Specifications Met
UL Listed
Tape Type
Foil Tape
Liner Included
No Liner
Adhesion to Steel
55 oz/in
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
UV-Resistant
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Product Form
Continuous Roll
Tape Brand
3M(TM)
Environment
Indoor Only
Tape Backing Construction
Foil
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 34383, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 300 Degrees F, Product Form Continuous Roll, Series 34383, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.