Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Copper, 1" x 18 yd.

  • Mfr # 1181

  • Zoro # G5824421


product price: $124.99
/ea
Sold in multiples of 3 for $374.97
Free Shipping & Returns

Key Features

Tape Color
Copper
Length
18 yd.
Width
6.9 cm
Tape Thickness
2.6 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G5824421
UPC #
888519237700
Country of Origin
New Zealand

Dimensions

Length
18 yd.
Width
6.9 cm
Tape Thickness
2.6 mil

Details

Item
Foil Tape,Copper,1" x 18 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C
Tape Adhesive Format
1
Minimum Tape Performance Temperature
0 Degree Fahrenheit
Maximum Tape Performance Temperature
140 Degree Fahrenheit

Description

Foil Tape,Copper,1 In. x 18 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.