Foil Tape, Copper, 2" x 18 yd.
Mfr # 1181
Zoro # G5824430
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Copper
Length
18 yd.
Width
6.9 cm
Tape Thickness
2.6 mil
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1181
Zoro #
G5824430
UPC #
888519237793
Country of Origin
New Zealand
Dimensions
Length
18 yd.
Width
6.9 cm
Tape Thickness
2.6 mil
Details
Item
Foil Tape,Copper,2" x 18 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C
Tape Adhesive Format
1
Minimum Tape Performance Temperature
0 Degree Fahrenheit
Maximum Tape Performance Temperature
140 Degree Fahrenheit
Description
Foil Tape,Copper,2 In. x 18 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.