Zoro Homepage

Foil Tape, Silver, 0.5"x5 yd.

  • Mfr # 425

  • Zoro # G5329810


product price: $7.29
/ea
Sold in multiples of 59 for $430.11

Key Features

Tape Color
Silver
Length
5 yd.
Width
1/2 in
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425
Zoro #
G5329810
UPC #
888519000519
Country of Origin
New Zealand

Dimensions

Length
5 yd.
Width
1/2 in
Tape Thickness
4.6 mil

Details

Item
Foil Tape,Silver,0.5"x5 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Cellulose
Tape Tensile Strength
30 lb./in.
Temperature Range
-65 Degrees to 300 Degrees F
Minimum Tape Performance Temperature
-65 Degree Fahrenheit
Maximum Tape Performance Temperature
300 Degree Fahrenheit
Tape Elongation
6 Percent

Description

3M Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.