Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Silver, 0.5"x5 yd.

  • Mfr # 431

  • Zoro # G5292449


product price: $10.69
/ea
Sold in multiples of 43 for $459.67

Key Features

Tape Color
Silver
Length
5 yd.
Width
1/2 in
Tape Thickness
3.1 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431
Zoro #
G5292449
UPC #
888519010815
Country of Origin
New Zealand

Dimensions

Length
5 yd.
Width
1/2 in
Tape Thickness
3.1 mil

Details

Item
Foil Tape,Silver,0.5"x5 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum
Tape Tensile Strength
19 lb/in
Temperature Range
-65 Degrees to 300 Degrees F

Description

Foil Tape,Silver,0.5 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.