Zoro Homepage

Foil Tape, Silver, 12"x5 yd.

  • Mfr # 433

  • Zoro # G5292065


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
5 yd.
Width
12 in
Tape Thickness
3.6 mil
Tape Adhesive Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433
Zoro #
G5292065
UPC #
888519010976
Country of Origin
United States

Dimensions

Length
5 yd.
Width
12 in
Tape Thickness
3.6 mil

Details

Item
Foil Tape,Silver,12"x5 yd.
Tape Color
Silver
Tape Adhesive Material
Silicone
Tape Backing Material
Aluminum
Tape Tensile Strength
20 lb./in.
Temperature Range
-65 Degrees to 600 Degrees F
Minimum Tape Performance Temperature
-65°F
Maximum Tape Performance Temperature
600°F

Description

Foil Tape,Silver,12 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.