Foil Tape, Silver, 2 x 3", PK50
Mfr # 3311
Zoro # G5807238
product price: $19.55
/pk 50, $0.39/eaSold in multiples of 4 for $78.20
Key Features
Tape Color
Silver
Length
3"
Width
2 in
Tape Thickness
2 mil
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3311
Zoro #
G5807238
UPC #
888519311080
Country of Origin
United States
Dimensions
Length
3"
Width
2 in
Tape Thickness
2 mil
Details
Item
Foil Tape,Silver,2 x 3",PK50
Tape Color
Silver
Tape Adhesive Material
Rubber
Tape Backing Material
Aluminum Alloy Foil
Tape Tensile Strength
17 lb./in.
Temperature Range
-10 Degrees to 180 Degrees F
Minimum Tape Performance Temperature
-10°F
Maximum Tape Performance Temperature
180°F
Description
Foil Tape,Silver,2 x 3 In.,PK50, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.