FoilShieldingTape1172, Slvr, 18ydL
Mfr # 49666
Zoro # G016664828
product price: $152.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49666
Zoro #
G016664828
UPC #
00051138496661
Country of Origin
Taiwan, Province of China
Details
Item
Aluminum Foil Shielding Tape 1172
Description
Aluminum Foil Shielding Tape 1172, Tape Backing Material Aluminum Foil, 1 1/2 in, 18 yd, Tape Color Silver, Tape Adhesive Material Acrylic, 3 mil, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 85 dB, Liner Included Liner Included, Product Form Continuous Roll, Imperial Tape Shape Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.