Zoro Homepage

FoilShieldingTape1173, Slvr, 18ydL

  • Mfr # 50118

  • Zoro # G116664896


product price: $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50118
Zoro #
G116664896
UPC #
00051138501181
Country of Origin
Taiwan, Province of China

Details

Item
Aluminum Foil Shielding Tape 1173

Description

Aluminum Foil Shielding Tape 1173, Tape Backing Material Aluminum Foil, 4 in, 18 yd, Tape Color Silver, Tape Adhesive Material Acrylic, 3 mil, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 85 dB, Liner Included Liner Included, Product Form Continuous Roll, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.