FoilTape, Aluminum, Gray, 60ydL, 4inW
Mfr # 85313
Zoro # G216332503
product price: $201.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85313
Zoro #
G216332503
UPC #
0068060003720
Country of Origin
United States
Details
Item
Aluminum Foil Tape
Description
Foil Tape, Common Industry Aerospace, Automotive, Construction, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Product Form Continuous Roll, Series 425, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards FAR 25.853(a), L-T-80C, SAE-AMS-T-23397, Tape Color Silver, Tape Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.