Zoro Homepage

FoilTape, Aluminum, Silver, 36ydL, 2inW

  • Mfr # 3M 363 2" X 36YD

  • Zoro # G803876175


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
36 yd.
Width
2"
Tape Thickness
7.3 mil
Series
363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 363 2" X 36YD
Zoro #
G803876175
UPC #
888519015407
Country of Origin
United States

Dimensions

Length
36 yd.
Width
2"
Tape Thickness
7.3 mil
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
363
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Glass Cloth Reinforced Foil
Tape Tensile Strength
135 lb/in
Temperature Range
-65 Degrees to 600 Degrees F
Tape Elongation
5 %
Environment
Indoor and Outdoor
Liner Included
No Liner
Standards
ASTM D3330, ASTM D3759, ASTM E1354, ASTM E162, ASTM E662, BSS 7239, FAR 25.853(a), MIL-T-83284
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth, Foil
Adhesion Strength
67 oz./in.
Tape Resistance Properties
Heat-Resistant, UV-Resistant
Specifications Met
ASTM, BSS, FAR, MIL
Brand and Series
3M 363
Tape Shape
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
Adhesion to Steel
52 oz/in
Tape Brand
3M(TM)
Tape Sub-Type
Reinforced Foil Tape
Product Form
Continuous Roll
Tape Type
Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.