Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 36ydL, 2inW, PK5

  • Mfr # 2552

  • Zoro # G9182918


product price: $832.99
/pk 5, $166.60/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
33 m
Width
51 mm
Tape Thickness
15 mil
Series
2552
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552
Zoro #
G9182918
UPC #
00021200383953
Country of Origin
United States

Dimensions

Length
33 m
Width
51 mm
Tape Thickness
15 mil
Tape Core Diameter
1 1/2 in
Diameter
1 1/2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.9 m

Details

Item
Foil Tape
Tape Color
Silver
Series
2552
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
175 Degrees F
Minimum Tape Performance Temperature
-25 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
126 oz/in
Temperature Range
-25 Degrees to 175 Degrees F
Tape Elongation
10 %
Standards
ASTM E756-83, FAR 25.853(a)
Tape Shape
Continuous Roll
Adhesion Strength
65 oz/in
Tape Type
Foil Tape
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Specifications Met
ASTM, FAR
Tape Sub-Type
Anti-Vibration Foil Tape
Tape Adhesive Format
Single-Sided
Liner Included
Yes
Brand and Series
3M 2552
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Tape Backing Construction
Foil
Tape Resistance Properties
UV-Resistant
Liner Material
Poly Coated Kraft Paper
Adhesion to Steel
65 oz/in

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 2552, Common Industry Assembly and Manufacturing, Electronics, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees to 175 Degrees F, Product Form Continuous Roll, Series 2552, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.