Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 49ydL, 2-3/4inW

  • Mfr # 3380

  • Zoro # G6145501


product price: $28.85
/ea

Key Features

Tape Color
Silver
Length
45m
Width
72mm
Tape Thickness
3.25 mil
Series
3380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380
Zoro #
G6145501
UPC #
00051111974216
Country of Origin
United States

Dimensions

Length
45m
Width
72mm
Tape Thickness
3.25 mil
Diameter
5"
Tape Core Diameter
5 in
Imperial Tape Length
49 yd
Metric Tape Length
45.7 m
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
3380
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
10 lb/in
Temperature Range
-30 Degrees to 260 Degrees F
Tape Elongation
5 %
Tape Shape
Continuous Roll
Adhesion Strength
40 oz./in.
Standards
ASTM D3330, ASTM D3652, ASTM D3759, CGA #164.112/63/0, UL 723
Tape Type
Foil Tape
Tape Adhesive Format
Single-Sided
Brand and Series
3M 3380
Adhesion to Steel
40 oz/in
Product Form
Continuous Roll
Tape Brand
3M(TM)
Liner Material
Poly Coated Kraft Paper
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Tape Sub-Type
General Purpose Foil Tape
Tape Backing Construction
Foil
Tape Resistance Properties
UV-Resistant
Specifications Met
ASTM, UL Listed
Liner Included
Yes

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 49 yd, Imperial Tape Width 2 3/4 in, Imperial Tape WxL 2 13/16 in x 49 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.