Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 1inW

  • Mfr # 433

  • Zoro # G2118668


product price: $25.55
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
1"
Tape Thickness
3.6 mil
Series
433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433
Zoro #
G2118668
UPC #
888519010921
Country of Origin
United States

Dimensions

Length
5 yd.
Width
1"
Tape Thickness
3.6 mil
Imperial Tape Width
1 in
Metric Tape Length
4.5 m
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
433
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
20 lb/in
Temperature Range
-65 Degrees to 600 Degrees F
Tape Elongation
5 %
Adhesion Strength
40 oz./in.
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a)
Tape Shape
Continuous Roll
Tape Brand
3M(TM)
Specifications Met
ASTM, FAR
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Adhesion to Steel
40 oz/in
Liner Included
No Liner
Tape Resistance Properties
Heat-Resistant
Tape Type
Foil Tape
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Brand and Series
3M 433
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 433, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.