Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 2inW

  • Mfr # 431

  • Zoro # G3998531


product price: $25.19
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
2"
Tape Thickness
3.1 mil
Series
431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431
Zoro #
G3998531
UPC #
888519010846
Country of Origin
United States

Dimensions

Length
5 yd.
Width
2"
Tape Thickness
3.1 mil
Imperial Tape Length
5 yd
Metric Tape Width
50.8 mm
Metric Tape Length
4.5 m
Imperial Tape Width
2 in

Details

Item
Foil Tape
Tape Color
Silver
Series
431
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
19 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Tape Elongation
5 %
Adhesion Strength
41 oz./in.
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a), UL 723
Tape Shape
Continuous Roll
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Type
Foil Tape
Brand and Series
3M 431
Tape Sub-Type
General Purpose Foil Tape
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Specifications Met
ASTM, FAR, MIL, UL Listed
Tape Backing Construction
Foil
Tape Resistance Properties
Heat-Resistant, UV-Resistant
Environment
Indoor and Outdoor
Liner Included
No Liner
Adhesion to Steel
41 oz/in

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 431, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.