Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Aluminum, Silver, 5 yd L, 3/4 in W

  • Mfr # 2552

  • Zoro # G4242725


product price: $26.69
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
3/4"
Tape Thickness
15 mil
Series
2552
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552
Zoro #
G4242725
UPC #
888519023068
Country of Origin
United States

Dimensions

Length
5 yd.
Width
3/4"
Tape Thickness
15 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
2552
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
175 Degrees F
Minimum Tape Performance Temperature
-25 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
126 lb/in
Temperature Range
-25 Degrees to 175 Degrees F
Tape Elongation
10 %
Standards
ASTM E756-83, FAR 25.853(a)
Tape Shape
Continuous Roll
Adhesion Strength
65 oz./in.
Liner Material
Poly Coated Kraft Paper
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Tape Type
Foil Tape
Product Form
Continuous Roll
Specifications Met
ASTM, FAR
Tape Resistance Properties
UV-Resistant
Tape Backing Construction
Foil
Brand and Series
3M 2552
Liner Included
Yes
Environment
Indoor and Outdoor
Adhesion to Steel
65 oz/in
Tape Sub-Type
Anti-Vibration Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 2552, Common Industry Assembly and Manufacturing, Electronics, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees to 175 Degrees F, Product Form Continuous Roll, Series 2552, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.