Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 3/4inW

  • Mfr # 363

  • Zoro # G4254616


product price: $44.79
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
3/4"
Tape Thickness
7.3 mil
Series
363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363
Zoro #
G4254616
UPC #
888519015421
Country of Origin
United States

Dimensions

Length
5 yd.
Width
3/4"
Tape Thickness
7.3 mil
Metric Tape Length
4.6 m
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in

Details

Item
Foil Tape
Tape Color
Silver
Series
363
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Glass Cloth Reinforced Foil
Tape Tensile Strength
135 lb/in
Temperature Range
-65 Degrees to 600 Degrees F
Tape Elongation
5 %
Adhesion Strength
52 oz./in.
Standards
ASTM D3330, ASTM D3759, ASTM E1354, ASTM E162, ASTM E662, BSS 7239, FAR 25.853(a), MIL-T-83284
Tape Shape
Continuous Roll
Product Form
Continuous Roll
Liner Included
No Liner
Adhesion to Steel
52 oz/in
Specifications Met
ASTM, BSS, FAR, MIL
Brand and Series
3M 363
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
Tape Brand
3M(TM)
Tape Backing Construction
Cloth, Foil
Tape Type
Foil Tape
Tape Sub-Type
Reinforced Foil Tape
Environment
Indoor and Outdoor
Tape Resistance Properties
Heat-Resistant, UV-Resistant
Tape Adhesive Format
Single-Sided

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.