Zoro Homepage

FoilTape, Aluminum, Silver, 5ydL, 3inW

  • Mfr # 3-5-1521CW

  • Zoro # G308578239


product price: $8.35
/ea

Key Features

Tape Color
Silver
Tape Thickness
2.8 mil
Series
1521CW
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5-1521CW
Zoro #
G308578239
UPC #
888519443620
Country of Origin
United States

Dimensions

Tape Thickness
2.8 mil
Metric Tape Width
76.2 mm
Metric Tape Length
4.6 m
Imperial Tape Width
3 in
Imperial Tape Length
5 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
1521CW
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
15 lb/in
Temperature Range
-40 Degrees F to 250 Degrees F
Tape Elongation
4 %
Tape Adhesive Format
Single-Sided
Environment
Cold Temperature, Indoor and Outdoor
Liner Included
Yes
Sub-Brand
Venture Tape
Tape Type
Foil Tape
Product Form
Continuous Roll
Tape Brand
3M(TM)
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Specifications Met
Coast Guard Approved, UL723
Tape Backing Construction
Foil
Liner Material
Paper
Tape Resistance Properties
UV-Resistant
Common Industry
Aviation, Automotive, Construction, General Maintenance & Repair
Tape Shape
Continuous Roll
Tape Sub-Type
General Purpose Foil Tape

Description

Aluminum Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.