Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 4inW

  • Mfr # 425

  • Zoro # G4287525


product price: $27.19
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
4"
Tape Thickness
4.6 mil
Series
425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425
Zoro #
G4287525
UPC #
888519010686
Country of Origin
United States

Dimensions

Length
5 yd.
Width
4"
Tape Thickness
4.6 mil
Metric Tape Width
101 mm
Imperial Tape Width
4 in
Metric Tape Length
4.5 m
Imperial Tape Length
5 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
425
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
30 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Tape Elongation
10 %
Adhesion Strength
47 oz./in.
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C
Tape Shape
Continuous Roll
Tape Adhesive Format
Single-Sided
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Tape Sub-Type
General Purpose Foil Tape
Tape Brand
3M(TM)
Adhesion to Steel
47 oz/in
Tape Type
Foil Tape
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, UV-Resistant
Specifications Met
ASTM, FAR, MIL, UL Listed
Brand and Series
3M 425
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Liner Included
No Liner
Tape Backing Construction
Foil

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.