Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 6inW

  • Mfr # 433L

  • Zoro # G5642052


product price: $221.73
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
5 yd.
Width
6"
Tape Thickness
3.5 mil
Series
433L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433L
Zoro #
G5642052
UPC #
888519096888
Country of Origin
United States

Dimensions

Length
5 yd.
Width
6"
Tape Thickness
3.5 mil
Imperial Tape Width
6 in
Imperial Tape Length
5 yd
Metric Tape Width
152 mm
Metric Tape Length
4.5 m

Details

Item
Foil Tape
Tape Color
Silver
Series
433L
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
20 lb/in
Temperature Range
-65 Degrees to 600 Degrees F
Tape Elongation
5 %
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a)
Adhesion Strength
38 oz./in.
Tape Shape
Continuous Roll
Specifications Met
ASTM, FAR
Brand and Series
3M 433L
Tape Backing Construction
Foil
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Adhesion to Steel
38 oz/in
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Liner Material
Film
Tape Type
Foil Tape
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 433L, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.