Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MNG14-10FLK

  • Zoro # G5775804


product price: $501.99
/pk 1000, $0.50/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG14-10FLK
Zoro #
G5775804
UPC #
00054007018698
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.89 in
Tongue Width - Wire Connector
0.32 in
Barrel Length
0.46 in
Tongue Width
0.32 in
Tongue Thickness
0.03 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Locking
Seam
Brazed
Terminal Connection
Crimp
Max. Voltage
600 V
Connection Material
Copper
Max. Temp.
221 Degrees F
Wire Range
16 to 14 AWG
Connection Type
Crimp
Contact Finish
Tin
Seam Style
Butted
Insulation Material
Nylon
Barrel Style
Insulation Grip
RoHS Compliant
Yes
Insulation Dia
0.17 Inch

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.89 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.